Shop All Sign Posts
Zoro Select
A-FRAME, 1 BOARD, WHITE
Mfr # 97-01-004-02
Zoro # G1218747
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Shape A-Frame
- Fillable No
- Product Type A-Frame Barricade Leg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 97-01-004-02
- Zoro # G1218747
- Country of Origin United States
- Category Sign Posts
Details
Color | White |
Shape | A-Frame |
Item | A-FRAME, 1 BOARD, WHITE |
Fillable | No |
Product Type | A-Frame Barricade Leg |
Description
A-FRAME, 1 BOARD, WHITE, Product Type A-Frame Barricade Leg, Material Polypropylene, Color White, Height 40 3/4 in, Width 24 in, Fillable No, Weight 13 lb, Standards MASH, MUTCD, NCHRP-350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Cast-In Device, 3 In., For Metal (3MCID)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, LR (FT20NV LG 00)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BS22YP)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- FLEXPOST, INC. FlexPost Standard Unit, 6'H Black Post, Concrete, STD-C-6BP (STD-C-6BP)
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- TAPCO Green UChannel Sign Post, 8 Feet Length (054-00002)
- TAPCO U-Channel Sign Post, 8'L, 1.12 lbs./ft., Green Post, Holes 30" Down Post (054-00014)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- NMC Portable Sign Base (EPB)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00043)
- Zoro Select Sign Posts