Shop All Dry Erase Boards
Zoro Select
96"x48" Self-Sticking Whiteboard, Plastic
Mfr # Vawlp-dryerase
Zoro # G4310647
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Wallpaper
- Board Properties Non-Magnetic
- Dry Erase Height 96 in
- Dry Erase Width 48 in
- Dry Erase Surface Type Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Vawlp-dryerase
- Zoro # G4310647
- UPC # 059733850253
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 96 in |
Dry Erase Width | 48 in |
Details
Dry Erase Product Grouping | Dry Erase Wallpaper |
Board Properties | Non-Magnetic |
Item | Dry Erase Wallpaper |
Dry Erase Surface Type | Plastic |
Mounting/Mobility Type | Self-Sticking |
Dry Erase Surface Finish | Gloss |
Color | White |
Sheets per Roll | 1 |
Sheets Per Roll | 1 |
Description
Dry Erase Product Grouping Dry Erase Wallpaper, Board Properties Non-Magnetic, Mounting/Mobility Type Self-Sticking, Dry Erase Surface Type Plastic, Dry Erase Height 96 in, Dry Erase Width 48 in, Dry Erase Surface Finish Gloss, Sheets Per Roll 1, White, Dry Erase Wallpaper
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Replacement Ink Pad, Black (65465)
- TENNANT Solution Tank Blue Cap (1232514)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC254)
- KAPRO 1256-41-10 10" Straight Cut Tin Shears (1256-41-10)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- ZORO SELECT 18"x24" Melamine Whiteboard, Aluminum Frame (1NUP8)
- ZORO SELECT 11"x17" Magnetic Melamine Whiteboard (UVVM1117)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- ZORO SELECT 31"x48" Magnetic Steel Whiteboard (1NUP3)
- ZORO SELECT 23"x34" Magnetic Steel Whiteboard (1NUP2)
- LEARNING RESOURCES Magnetic Double-Sided Dry-Erase Boards, PK10 (4278)
- Zoro Select Dry Erase Boards