Shop All Workbench Tops
Zoro Select
96x36 in. Engineered Wood Workbench Top
Mfr # 4KYZ6
Zoro # G0624461
product price: $218.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$218.99
Free 30-Day Returns
Key Features
- Top Width 96 in
- Top Depth 36 in
- Top Thickness 1 1/2 in
- Edge Type Straight Edge
- Includes Stringer and Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4KYZ6
- Zoro # G0624461
- UPC # 190735513835
- Country of Origin China
- Category Workbench Tops
Dimensions
Top Width | 96 in |
Top Depth | 36 in |
Overall Width | 96 in |
For Leg Depth | 36 in |
For Work Station Width | 96 in |
Overall Depth | 36 in |
Overall WxD | 96 in x 36 in |
Description
Workbench Top, Edge Shape Square, Color Wood, Includes Mounting Hardware Yes, Includes Stringer Yes, Non-Metal Top Thickness 1 1/2 in, Overall Depth 36 in, Overall Width 96 in, Top Material Finish Sealed, Resistance Properties Vibration Resistant, Top Load Capacity 100 lb, Top Material Engineered Wood, Top Metal Material Gauge Not Applicable, Compatible with Series Not Applicable, ESD Safe No, For Environment Industry Use, For Leg Depth 36 in, For Leg Type Adjustable Height, Flared, Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Nesting Container, Red, Fiberglass Reinforced Composite, 9 3/4 in L, 6 1/8 in W, 4 1/2 in H (9261085280)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22-1/2 in L, 17-1/2 in W, 6 in H (DG93060RD)
- DEWALT Industrial Storage Rack, 18 in D, 49 5/8 in W, 3 Shelves, Yellow/Black (DXST4500)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (570)
- ZORO SELECT Workbench Top, Steel, 96 in. W x 36 in. D (20GZ71)
- ZORO SELECT Workbench Top, Hardwood, 30x48x1-3/4 (800XH4)
- ZORO SELECT Workbench Top, Steel, 72x30 in., Straight (800XG3)
- ZORO SELECT Workbench Top, Laminate, 72x30, Bullnose (4KZA2)
- ZORO SELECT Side/Back Rail Kit, 96W x 30D x 3H, Gray (4TW38)
- ZORO SELECT Workbench Top, Butcher Block, 60x30, Radius (800XE7)
- JAMCO Workbench Top, Stainless Steel (UL372)
- Zoro Select Workbench Tops