Shop All Bronze Rods
Zoro Select
954 Bronze Rod, 5/8inDia, 6.5inL, 32000 psi
Mfr # AB5-6
Zoro # G4334044
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 5/8 in
- Width 5/8 in
- Standards ASTM B505, ASTM B505M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB5-6
- Zoro # G4334044
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 6.5 in |
Width | 5/8 in |
Outside Diameter | 5/8 in |
Overall Length | 6.5 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Details
Item | 954 Bronze Rod |
Material | Bronze |
Alloy Type | 954 |
Thickness | 5/8 in |
Standards | ASTM B505, ASTM B505M |
Shape | Disc |
Rockwell Hardness | B87 |
Yield Strength | 32,000 psi |
Material Grade | 954 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 5/8 in, Overall Length 6.5 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B505, ASTM B505M, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B87, Shape Disc, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU4)
- ZORO SELECT Rubber Cord, Viton, 1/4 In Dia, 25 Ft (ZUSA-RC-744)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 50 ft L, 0.01 in Wire Dia, Charcoal (3001021)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.900" W (DRB-25)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ONLINEMETALS 0.5" Aluminum Bronze Round Bar 954 Cast Oversized (14385)
- Zoro Select Bronze Rods