Shop All Bronze Rods
Zoro Select
954 Bronze Rod, 3 in Dia, 13 in L
Mfr # AB24-13
Zoro # G4325766
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 3 in
- Width 3 in
- Standards ASTM B505, ASTM B505M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB24-13
- Zoro # G4325766
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 13 in |
Width | 3 in |
Overall Length | 13 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.034 in/+0.044 in |
Details
Item | 954 Bronze Rod |
Material | Bronze |
Alloy Type | 954 |
Thickness | 3 in |
Standards | ASTM B505, ASTM B505M |
Yield Strength | 32,000 psi |
Shape | Disc |
Material Grade | 954 |
Rockwell Hardness | B87 |
System of Measurement | Inch |
Mechanical Finish | Mill |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 3 in, Overall Length 13 in, Outside Diameter Tolerance +0.034 in/+0.044 in, Standards ASTM B505, ASTM B505M, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B87, Shape Disc, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Perf, Stl, 40x36, 14 ga, 0.375 Dia, Rnd (0114G375R563S-36X40)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N50-86)
- USA INDUSTRIALS PTFE Plastic Film 2 ft L x 1 ft W x 0.005 in Thick (BULK-PF-PTFE-7)
- ZORO SELECT Alloy Steel Rod, 12 in L, 4 1/4 in Dia. (40r4.25-12)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/2 In (B932S000012-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 3/4 In (ES0006)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1 In (B932S000008-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- Zoro Select Bronze Rods