Shop All Bronze Rods
Zoro Select
954 Bronze Rod, 2 in Dia, 13 in L
Mfr # AB16-13
Zoro # G4324899
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 2 in
- Standards ASTM B505, ASTM B505M
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB16-13
- Zoro # G4324899
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 13 in |
Width | 2 in |
Outside Diameter Tolerance | +0.034 in/+0.044 in |
Overall Length | 13 in |
Outside Diameter | 2 in |
Details
Item | 954 Bronze Rod |
Material | Bronze |
Alloy Type | 954 |
Thickness | 2 in |
Standards | ASTM B505, ASTM B505M |
Mechanical Finish | Mill |
Rockwell Hardness | B87 |
Material Grade | 954 |
System of Measurement | Inch |
Shape | Disc |
Yield Strength | 32,000 psi |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 2 in, Overall Length 13 in, Outside Diameter Tolerance +0.034 in/+0.044 in, Standards ASTM B505, ASTM B505M, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B87, Shape Disc, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/2" Thick (BULK-PS-PE-693)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A (BULK-RS-H70-14)
- ZORO SELECT Water Hard Drill Rod, W1, L, 0.2902 In (W1DL6)
- ZORO SELECT Flat Stock, 0.500", 3" W, 1 ft. (BF360/123-12)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 2 In (ES0016)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1/2 In (B932S000004-13)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Pwdr Brnze, Unfnsh OD 1 In (ES0008)
- ONLINEMETALS 0.4375" Phosphor Bronze Round Bar 544-H04 (18272)
- Zoro Select Bronze Rods