Shop All Bronze Rods
Zoro Select
954 Bronze Rod, 1/2inDia, 3 in L, 32000 psi
Mfr # AB4-3
Zoro # G4340195
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 954
- Thickness 1/2 in
- Width 1/2 in
- Standards ASTM B505, ASTM B505M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AB4-3
- Zoro # G4340195
- Country of Origin United States
- Category Bronze Rods
Dimensions
Length | 3 in |
Width | 1/2 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +0.03 in/+0.04 in |
Overall Length | 3 in |
Details
Item | 954 Bronze Rod |
Material | Bronze |
Alloy Type | 954 |
Thickness | 1/2 in |
Standards | ASTM B505, ASTM B505M |
Yield Strength | 32,000 psi |
Rockwell Hardness | B87 |
Material Grade | 954 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Shape | Disc |
Description
954 Bronze Rod, Material Bronze, Material Grade 954, Outside Diameter 1/2 in, Overall Length 3 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B505, ASTM B505M, Yield Strength 32,000 psi, Mechanical Finish Mill, Rockwell Hardness B87, Shape Disc, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/8 in Thick, Black (ZUSA-EVA-1)
- PROFESSIONAL PLASTICS White Vinyl Sheet, 0.010 X 21.000 X 51.000 [Each] (SVINWH.010X21.000X51.000)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- ZORO SELECT Solid Bar, Alum Brnze, Unfnsh OD 1-1/2 In (B954S000012-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 1-1/4 In (B932S000010-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 2 In (B932S000016-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3/4 In (B932S000006-13)
- ZORO SELECT Solid Bar, Bronze, Unfnsh OD 3 In (B932S000024-13)
- ZORO SELECT Solid Bar, Pwdr Bronze, Unfnsh OD 1/2 In (ES0004)
- ONLINEMETALS 0.75" Nickel Aluminum Bronze Round Bar 630 (13960)
- Zoro Select Bronze Rods