Shop All Bronze Bar Stock
Zoro Select
932 Bronze Rod, 3in Dia, 36 in L, 20000 psi
Mfr # 32r3-36
Zoro # G008363296
product price: $1,208.99
/ea
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rod
- Heat Treatment No Heat Treatment
- Yield Strength 20,000 psi
- Fabrication Cast
- Application Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32r3-36
- Zoro # G008363296
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.031 in |
Overall Length | 36 in |
Details
Item | 932 Bronze Rod |
Shape | Rod |
Heat Treatment | No Heat Treatment |
Yield Strength | 20,000 psi |
Fabrication | Cast |
Application | Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves |
Rockwell Hardness | B25 |
Mechanical Finish | Mill |
Maximum Temperature | 500 Degrees F |
Includes Material Certificate | Yes |
Material Grade | 932 |
System of Measurement | Inch |
Standards | ASTM B271, ASTM B505, SAE J461, SAE J462 |
Material | Bronze |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 3 in, Overall Length 36 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar, Aluminum, 6063, 1/2x1/2 In, 8 ft (6ALL9)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 1/2" W (BULK-PS-PVC-562)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-4)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- Zoro Select Bronze Bar Stock