Shop All Bronze Bar Stock
Zoro Select
932 Bronze Rod, 3 1/2 in Dia, 24 in L
Mfr # 32r3.5-24
Zoro # G908363280
product price: $1,213.99
/ea
Free Shipping & Returns
$1,213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.031 in
- Maximum Temperature 500 Degrees F
- Heat Treatment No Heat Treatment
- Fabrication Cast
- Standards ASTM B271, ASTM B505, SAE J461, SAE J462
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32r3.5-24
- Zoro # G908363280
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Outside Diameter Tolerance | +0.031 in |
Outside Diameter | 3 1/2 in |
Overall Length | 24 in |
Details
Item | 932 Bronze Rod |
Maximum Temperature | 500 Degrees F |
Heat Treatment | No Heat Treatment |
Fabrication | Cast |
Standards | ASTM B271, ASTM B505, SAE J461, SAE J462 |
Mechanical Finish | Mill |
Shape | Rod |
Material | Bronze |
Yield Strength | 20,000 psi |
Application | Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves |
Rockwell Hardness | B25 |
Includes Material Certificate | Yes |
Material Grade | 932 |
System of Measurement | Inch |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 3 1/2 in, Overall Length 24 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.063" Thick (1ZAH8)
- HHIP 1/2 X 3" Expanding Arbor (3902-4020)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.125" Thick (G15-125F-24X5)
- RANDALL DIVIDER FOR 1/4In. (6 FT M-2324)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ONLINEMETALS 0.625" x 2.5" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14322)
- Zoro Select Bronze Bar Stock