Shop All Bronze Bar Stock
Zoro Select
932 Bronze Rod, 2 3/4 in Dia, 6 in L
Mfr # 32r2.75-72
Zoro # G108363295
product price: $1,889.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,889.99
Free 30-Day Returns
Key Features
- Heat Treatment No Heat Treatment
- Fabrication Cast
- Material Bronze
- Yield Strength 20,000 psi
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32r2.75-72
- Zoro # G108363295
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Outside Diameter | 2 3/4 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +0.031 in |
Details
Item | 932 Bronze Rod |
Heat Treatment | No Heat Treatment |
Fabrication | Cast |
Material | Bronze |
Yield Strength | 20,000 psi |
System of Measurement | Inch |
Includes Material Certificate | Yes |
Standards | ASTM B271, ASTM B505, SAE J461, SAE J462 |
Mechanical Finish | Mill |
Shape | Rod |
Application | Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves |
Material Grade | 932 |
Maximum Temperature | 500 Degrees F |
Rockwell Hardness | B25 |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 2 3/4 in, Overall Length 6 ft, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-244)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 2 In Leg, 8 Ft L (79079)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP108161620-10)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/4" Dia. (1UTY3)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Bronze Hollowbar 932 (7928_13_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Bronze Hollowbar 932 (10533_13_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-72)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- Zoro Select Bronze Bar Stock