Shop All Bronze Bar Stock
Zoro Select
932 Bronze Rod, 1/2inDia, 24 in L, 20000psi
Mfr # 32r.5-24
Zoro # G208363287
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B271, ASTM B505, SAE J461, SAE J462
- Heat Treatment No Heat Treatment
- Shape Rod
- Yield Strength 20,000 psi
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32r.5-24
- Zoro # G208363287
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Overall Length | 24 in |
Outside Diameter Tolerance | +0.031 in |
Outside Diameter | 1/2 in |
Details
Item | 932 Bronze Rod |
Standards | ASTM B271, ASTM B505, SAE J461, SAE J462 |
Heat Treatment | No Heat Treatment |
Shape | Rod |
Yield Strength | 20,000 psi |
System of Measurement | Inch |
Mechanical Finish | Mill |
Includes Material Certificate | Yes |
Material | Bronze |
Application | Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves |
Rockwell Hardness | B25 |
Material Grade | 932 |
Fabrication | Cast |
Maximum Temperature | 500 Degrees F |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 1/2 in, Overall Length 24 in, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/8 in Thick, Black (CNES593/8X1X50T)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/4" Dia. (22JM53)
- TRIM-LOK Rubber Seal, Ribbed, .063"W x 100 ft. (X103HT-100)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 5/8 in W (18S.625-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-36)
- ZORO SELECT Aluminum Bronze Round Bar (54r3-24)
- ONLINEMETALS 1" x 3" Aluminum Bronze Rectangle Bar 954 Cast Oversized (14340)
- Zoro Select Bronze Bar Stock