Shop All Bronze Bar Stock
Zoro Select
932 Bronze Rod, 1 3/8 in Dia, 6 in L
Mfr # 32r1.375-72
Zoro # G608363290
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Temperature 500 Degrees F
- Material Grade 932
- Heat Treatment No Heat Treatment
- Mechanical Finish Mill
- Overall Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32r1.375-72
- Zoro # G608363290
- Country of Origin Multiple
- Category Bronze Bar Stock
Dimensions
Overall Length | 6 ft |
Outside Diameter | 1 3/8 in |
Outside Diameter Tolerance | +0.031 in |
Details
Item | 932 Bronze Rod |
Maximum Temperature | 500 Degrees F |
Material Grade | 932 |
Heat Treatment | No Heat Treatment |
Mechanical Finish | Mill |
Material | Bronze |
Shape | Rod |
System of Measurement | Inch |
Yield Strength | 20,000 psi |
Standards | ASTM B271, ASTM B505, SAE J461, SAE J462 |
Rockwell Hardness | B25 |
Application | Bushings, Diesel Engine Wrist Pins, Fuel Pump Bushings, Gears, Insert Bearings, Machine Parts, Machine Tool Bearings, Pump Fixtures, Pump Impellers, Thrust Washers, Valve Components, Valves |
Fabrication | Cast |
Includes Material Certificate | Yes |
Description
932 Bronze Rod, Material Bronze, Material Grade 932, Outside Diameter 1 3/8 in, Overall Length 6 ft, Outside Diameter Tolerance +0.031 in, Standards ASTM B271, ASTM B505, SAE J461, SAE J462, Fabrication Cast, Yield Strength 20,000 psi, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Rockwell Hardness B25, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 120 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20125S100-B10)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-CS-GLE-29)
- RUBBER-CAL Neoprene Sheet, 80A, Smooth Finish, No Backing, Black, 0.125" Thickness, 36" Width, 60" Length (30-008-125)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx1 In OD Sq, 10 Ft (870920)
- ZORO SELECT Aluminum Bronze Round Bar (54r1-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.75-36)
- ZORO SELECT Aluminum Bronze Rectangle Bar (25232_12_0)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.5-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r1.25-24)
- ZORO SELECT Aluminum Bronze Round Bar (54r4-24)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14288_12_0)
- Zoro Select Bronze Bar Stock