Shop All Straight Flute Drill Bits
Zoro Select
9.00mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit
Mfr # 15003543
Zoro # G0500510
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 9.00 mm
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.3543
- Drill Bit Material Carbide-Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 15003543
- Zoro # G0500510
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 13.00 mm |
Overall Length | 5 in |
Flute Length | 3 in |
Maximum Drilling Depth | 3 in |
Depth:Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.0000 in /-0.0015 in |
Drill Point Length | 2.70 mm |
Drill Length Class | Jobber Length |
Shank Length | 2 in |
Description
Straight Flute Drill Bit, Drill Bit Size 9.00 mm, 118 Degrees Drill Bit Point Angle, Material - Machining Carbide Tipped, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3543, Metric, Cam Relieved Point Drill Bit Point Type, Flute Length 3 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 13 Pc. Titannium Drill Bit Set (DW1363)
- WARWOOD TOOL 375 lb Pulaski Axe, 36 Hickory Handle (901)
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-15/16 DEEP IM (GP3062D)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000021B)
- OSG Jobber Drill Bit, #31, Carbide (200-1200)
- Zoro Select Straight Flute Drill Bits