Shop All Plastic Bags
Zoro Select
90" x 40" Mattress Bags, 2 mil, Clear, PK 100
Mfr # 5DTT6
Zoro # G2588004
product price: $204.99
/pk 100, $2.05/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40"
- Length 90"
- Color Clear
- Bag Closure Type None
- Thickness 2 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DTT6
- Zoro # G2588004
- UPC # 654866033599
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 40" |
Length | 90" |
Size | 90" x 40" |
Mattress Size | Single |
Depth | 10" |
Details
Item | Mattress Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Mattress Bag |
Package Configuration | Cored Roll |
Bag Bottom Type | Gusseted |
Description
Twin, Mattress Bag, Thickness 2 mil, Width 40 in, Depth 10 in, Length 90 in, Bag Bottom Type Gusseted, Low Density Polyethylene (LDPE), Bag Closure Type None, FDA Compliant Yes, Package Configuration Cored Roll, Clear, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GB ERB-UG Book, English, 186-Page, 1/4 in L, 4-1/2 in W (ERB-UG)
- DUCK BRAND Packaging Tape, 1.88" x 109 yd., Clear, PK6 (299016)
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- PILOT Pen, Precise, V5, Rb, 0.5Mm, Bk, PK12 (35334)
- ZORO SELECT 7" x 5" Open Poly Bags on a Roll, 1.40 mil, Clear, PK 2000 (4DKX4)
- ZORO SELECT 12" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD4)
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear (4DKX8)
- ZORO SELECT 8" x 6" Open Poly Bags, 6 mil, Clear (8VPY6)
- ZORO SELECT 20" x 14" Open Poly Bags, 1.50 mil, Clear (5DGH2)
- ZORO SELECT 24" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRF6)
- PARTNERS BRAND 26" x 30" Flat Poly Bags, 2 mil, Clear, PK 250 (PB622)
- Zoro Select Plastic Bags