Shop All Plastic Bags
Zoro Select
90" x 39" Mattress Bags, 4 mil, Clear, PK 25
Mfr # 4NPX6
Zoro # G2618497
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 39"
- Length 90"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NPX6
- Zoro # G2618497
- UPC # 654866033162
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 39" |
Length | 90" |
Mattress Size | Single |
Size | 90" x 39" |
Depth | 10" |
Details
Item | Mattress Bags |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Hang Hole | No |
Bag Item | Mattress Bag |
Bag Material | Low Density Polyethylene (LDPE) |
Package Configuration | Cored Roll |
Bag Bottom Type | Gusseted |
Description
Twin, Mattress Bag, Thickness 4 mil, Width 39 in, Depth 10 in, Length 90 in, Bag Bottom Type Gusseted, Low Density Polyethylene (LDPE), Bag Closure Type None, FDA Compliant Yes, Package Configuration Cored Roll, Clear, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Style Highlighters, Chisel Tip, Green Ink/Barrel, PK12 (25026)
- CEE-JAY RESEARCH & SALES Inventory Control Cone, Gray (055GREY)
- REDI-TAG Arrow Page Flags Dispenser, 120, Red (71024)
- PILOT FriXion Clicker Erasable Gel Pen, Retractable, Fine 0.7 mm, Assorted Ink and Barrel Colors, PK8 PK (13285)
- ZORO SELECT 24" x 5" Open Poly Bags, 2 mil, Clear (5DGU1)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- ZORO SELECT 8" x 5" Open Poly Bags, 3 mil, Clear (5DHF8)
- ZORO SELECT 72" x 20" Garment Bags, 0.75 mil, Clear, PK 225 (5DTV6)
- ZORO SELECT 16" x 12" Open Poly Bags, 2 mil, Clear, PK 1000 (5DGX8)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- DURO 5 lbs Bulwark Heavyweight Paper Bag Printed with Pro Hardware, 250PK (57482)
- Zoro Select Plastic Bags