Shop All ABS Pipe Fittings
Zoro Select
90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub
Mfr # 1WJH1
Zoro # G1823577
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Vent Elbow
- Specific Fitting Shape 90 Degree Vent Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJH1
- Zoro # G1823577
- UPC # 012871030840
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side A Outside Diameter | 2 3/16 in |
For Pipe Outside Diameter | 1 7/8 in |
Overall Length | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
90 Degrees Vent Elbow, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 2 3/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- CHICAGO FAUCET Manual, 6" Mount, Commercial 2 Hole Gooseneck Bathroom Faucet (2302-ABCP)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ZORO SELECT Two Way Cleanout Tee, 4 In Hub (1WHR9)
- ZORO SELECT Socket Cap, 2 In Hub (1WJF3)
- ZORO SELECT Cleanout Tee w/Plug, 3 In FNPT x Hub (1WJG6)
- ZORO SELECT Socket Cap, 3 In Hub (1WJF4)
- ZORO SELECT Socket Cap, 4 In Hub (1WJF5)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- THRIFCO PLUMBING 1-1/2 Inch ABS Repair Coupling (6795001)
- Zoro Select ABS Pipe Fittings