Shop All Brass Pipe Fittings
Zoro Select
90 Street Elbow, Brass, 3/8 in, NPT
Mfr # ZUSA-PF-10674
Zoro # G000424544
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Connection Type Threaded
- Application Air, Natural Gas, Oil, Potable Water
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10674
- Zoro # G000424544
- UPC # 193005117207
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Description
90 Degrees Street Elbow, Brass, Class Class 125, 3/8 in, Female, NPT, 18, 3/8 in, Male, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Euro Style Toilet Trip Lever, Chrome (22UR90)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 9 In L (245-0006309000)
- MOEN Seena 3H Roman Tub Trim Srn (T523SRN)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/8" Pipe Size (6AZF0)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/8" x 1/4" Pipe Size 10 PK (6AZF2)
- ZORO SELECT Coupling, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10190)
- ZORO SELECT Low Lead Brass Face Bushing, 1/2" x 3/8" Pipe Size (706140-0806)
- ZORO SELECT Hex Nipple, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9016)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1/2" Pipe Size (1VER8)
- AIGNEP USA Nickel Plated Brass Adapter, MNPT x FBSP, 10-32 x 5mm Pipe Size (82241N-M5-32)
- Zoro Select Fittings