Shop All Brass Pipe Fittings
Zoro Select
90 Street Elbow, Brass, 2 1/2 in, NPT
Mfr # ZUSA-PF-10380
Zoro # G900425382
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Color Brown
- Pipe Size 2 1/2 in
- Pipe Fitting Connection Type Male NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10380
- Zoro # G900425382
- UPC # 193005109578
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
90 Degrees Street Elbow, Brass, Class Class 125, 2 1/2 in, Male, NPT, 8, 2 1/2 in, Female, NPT, 8, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Twist Handle Assy (45102002600)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12639)
- ZORO SELECT Flange, Polypropylene, 4", Schedule 80, 150 psi Max Pressure (AF400)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Black (1PBT2)
- ZORO SELECT 90 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9045)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYX6)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/8 in, NPT (ZUSA-PF-10238)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- ZORO SELECT Red Brass Cross, FNPT, 3/8" Pipe Size (1VFB7)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (706101-02)
- TOOL TIME 469-10-LF 10 in. Frosfree Pex Hydrant (TO2670799)
- Zoro Select Fittings