Shop All Brass Pipe Fittings
Zoro Select
90 Street Elbow, Brass, 1/2 in, NPT
Mfr # ZUSA-PF-10675
Zoro # G600425071
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Color Brown
- Overall Length 1 11/16 in
- Application Air, Natural Gas, Oil, Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10675
- Zoro # G600425071
- UPC # 193005117214
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 11/16 in |
Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Street Elbow, Brass, Class Class 125, 1/2 in, Female, NPT, 14, 1/2 in, Male, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 1-1/4" Pipe Size, Socket x Socket (9857-375-012)
- JONES STEPHENS 1" CPVC Socket Stub Out Elbow, 11" x 10" (S73004)
- ZORO SELECT Reducing Bushing, Polypropylene, 4" x 3", Schedule 80, 300 psi Max Pressure (RB400-300)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" Pipe Size (2200P-6-6)
- ZORO SELECT Brass Elbow, 90 Degrees, MNPT, 3/8" Pipe Size (706130-06)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/4" x 1/8" Pipe Size (706228-0402)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (22UL05)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/4" Pipe Size 10 PK (6AZA6)
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- INTERSTATE PNEUMATICS Brass 6 PK (FB204-D6)
- Zoro Select Brass Pipe Fittings