Shop All Brass Pipe Fittings
Zoro Select
90 Street Elbow, Brass, 1 in, FNPT x MNPT
Mfr # ZUSA-PF-10677
Zoro # G700425025
original price:
$34.23
9% off
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Standards NSF 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10677
- Zoro # G700425025
- UPC # 193005117238
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in |
Overall Length | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Description
90 Degrees Street Elbow, Brass, Class Class 125, 1 in, Female, NPT, 12, 1 in, Male, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.1 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-ONE)
- ZURN Flushvalve Diaphragm, Exposed (Z6000AV)
- LEGEND VALVE 1 T-543 NO LEAD GARDEN VALVE (107-245NL)
- LEGEND VALVE 1/8" X 3" BRASS NIPPLE (311-004)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (1VGC3)
- ZORO SELECT Brass Square Head Plug, Male NPT (ZUSA-PF-10712)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/8" Pipe Size (1VEV6)
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9039)
- ZORO SELECT Red Brass Cross, FNPT, 1" Pipe Size (1VFC4)
- ANDERSON METALS Plug Cored Hex Head Mpt 3/8 (756121-06)
- Zoro Select Fittings