Shop All Brass Pipe Fittings
Zoro Select
90 Street Elbow, Brass, 1 1/2 in, NPT
Mfr # ZUSA-PF-10679
Zoro # G200425037
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material Brass
- Connection Type Threaded
- Standards NSF 61
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10679
- Zoro # G200425037
- UPC # 193005117252
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/4 in |
Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Street Elbow, Brass, Class Class 125, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Male, NPT, 12, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Cartridge Screws, 1/4" x 1-3/4" (023603-0070A)
- NDS Kit Catch Basin Black 9Inx9In (900BKITRTL)
- MOEN Brushed Nickel Line List Items (40914BN)
- NANTUCKET SINKS Stainless Steel Bottom Grid (BG-VC30S)
- ZORO SELECT Red Brass Union, FNPT, 1-1/4" Pipe Size (1VFK9)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (706102-04)
- ZORO SELECT Brass Raised Square Head Plug, MNPT, 2" Pipe Size (156-022)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (1VGE3)
- PLUMB PAK HOSE ADAPTER 3/4X3/4""MHT (PP850-60)
- Zoro Select Brass Pipe Fittings