Shop All Aluminum Pipe Fittings
Zoro Select
90 Street Elbow, Aluminum, 2 in, Class 150
Mfr # ZUSA-PF-9494
Zoro # G7687221
$71.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape 90 Degrees Street Elbow
- Application Air, Non-Potable Water, Oil
- Color Silver
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9494
- Zoro # G7687221
- UPC # 193005062927
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Street Elbow, Aluminum, Class Class 150, 2 in, Female, NPT, 12, 2 in, Male, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Stainless Steel Mop Basin (Z1996-36)
- AMERICAN FILTER CO 4 H, 2 PK (AFC-F-601-R-2p-4399)
- SIMMONS 1-1/4" NPT Bronze Spring Check Valve (504SB)
- LEGEND VALVE 1-1/2" GALV. SQUARE HEAD PLUG (352-407)
- ZORO SELECT 90 Street Elbow, Aluminum, 3/8", Class 150 (ZUSA-PF-9488)
- ZORO SELECT Tee, Aluminum, 3/4 in, FNPT, Class 150 (ZUSA-PF-9530)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1 1/2 in (BULK-PF-456)
- ZORO SELECT Straight Coupling, Aluminum, 2 1/2 in (ZUSA-PF-9388)
- ZORO SELECT Half Coupling, Aluminum, 2 in, Class 150 (ZUSA-PF-9449)
- ZORO SELECT Blind Flange, Flat Face, 2 in, Class 125 (BULK-PF-481)
- ZORO SELECT Square Head Plug, Aluminum, 1 1/4", MNPT (ZUSA-PF-9583)
- Zoro Select Fittings