Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
90 Series Floor Lock For 6" Wheel Dia
Mfr # 90LF0680
Zoro # G1870023
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 6 in
- Floor Lock Retracted Height 1 in
- Floor Lock Extended Height 8 in
- Load Rating lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90LF0680
- Zoro # G1870023
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 6 in |
Floor Lock Retracted Height | 1 in |
Floor Lock Extended Height | 8 in |
For Caster Mounting Height | 8 in |
Overall Height | 9" |
Mounting Plate Size | 5 in X 7-1/4 in |
Mounting Height | 8" |
Retracted Height | 7" |
Overall Size | 5" x 7-1/4" |
Use w/Caster Size | 6" |
Mounting Bolt Dia. | 1/2 in SLOTTED |
Details
Load Rating | lb |
Material | Steel |
Mounting Plate Bolt Hole Pattern | C |
Inside Bolt Hole Spacing | 3-3/8 in X 4-1/8 in |
Outside Bolt Hole Spacing | 5-1/4 in X 6-1/8 in |
Mounting Type | Plate |
For Stem Type | No Stem |
Lock Type | Foot Pedal |
Plate Thickness | 1/4" |
For Use With | 6" Diameter Casters |
Item | 90 Series Floor Lock |
Frame Finish | Steel |
Mounting Plate Thickness | 1/4 in |
Description
General Purpose Floor Lock, 8 in For Caster Mounting Height, 1 in Floor Lock Retracted Height, 8 in Floor Lock Extended Height, 6 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 5 in x 7-1/4 in Mounting Plate Size, Steel, 3-3/8 in x 5-1/4 in Inside Bolt Hole Spacing, 4-1/8 in x 6-1/8 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA Industrial Rolling Ladder, 12 Steps, 24"W Perforated Tread, Unassembled, 450 lbs. Capacity (B12026HKD)
- GLOBAL INDUSTRIAL Heavy Duty Wire Meter Counter, 1/16, 1 Capacity (320794)
- GENIE Filter Element (60857GT)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4W4C2P6)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (2EMZ8)
- ZORO SELECT Floor Lock, Plate, 8 in. H, 4 x 4-1/2 (16LF0680)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (38RX28)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-SS-R)
- ZORO SELECT Floor Lock, Plate, 9-7/8 in. H, 4 x 4-1/2 (16V374)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- Zoro Select Caster & Wheel Accessories & Components