Shop All ABS Pipe Fittings
Zoro Select
90 Long Sweep Elbow, 3 In x 2 In Hub
Mfr # 1WJG9
Zoro # G0262857
original price:
$13.49
9% off
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Long Sweep Elbow
- Specific Fitting Shape 90 Degree Long Sweep Elbow
- Fitting Connection Type Hub x Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WJG9
- Zoro # G0262857
- UPC # 012871030246
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Overall Length | 4 13/16 in |
For Pipe Outside Diameter | 2 3/8 in, 3 1/2 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 3 in x 3 in |
Fitting Side C Outside Diameter | 3 9/16 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Pipe Size | 2 in, 3 in |
Fitting Side C Nominal Pipe Size | 3 in |
Description
90 Degrees Long Sweep Elbow with Low Heel Inlet, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 3 in, Female, Socket, 3 9/16 in, 3 in, Female, Socket, 3 9/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 1/2 in, 4 13/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER FAUCETS Single Handle Bathroom Faucet, Compression Hose, Brushed Nickel, Weight: 4.4 (3LG260H-BN)
- ROTHENBERGER PEX Cutter, 1" Cutting Cap. (52005)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 1 in x 1/2 in Pipe Size (835-130SR)
- ZORO SELECT 90 Double Elbow, 1-1/2 In x 1-1/2 In Hub (03045)
- ZORO SELECT 45 Deg Street Elbow, 3 In Hub x Spigot (1WJA7)
- ZORO SELECT Wye, 1-1/2 In x 1-1/2 In x 1-1/2 In Hub (1WHV5)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- ZORO SELECT Pipe Adapter, 3 In x 2 In Hub (1WJE7)
- ZORO SELECT 90 Deg Street Elbow, 4 In Hub x Spigot (1WHZ9)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- Zoro Select Fittings