Shop All ABS Pipe Fittings
Zoro Select
90 Long Sweep Elbow, 1-1/2 In HubxSpigot
Mfr # 03060
Zoro # G0868795
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Long Sweep Elbow
- Specific Fitting Shape 90 Degree Long Sweep Elbow
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03060
- Zoro # G0868795
- UPC # 012871030604
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
For Pipe Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 6 5/16 in |
Description
90 Degrees Long Sweep Street Elbow, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Male, Spigot, 1 1/2 in, Includes Seal No, For Pipe Outside Diameter 1 1/2 in, 6 5/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304SS Perforated Hanging Strap, 10 ft. L (24SS10-10)
- T&S BRASS Swing Nozzle Sleeve, PK2 (011429-45)
- LEGEND VALVE 2-1/2" X 2" BLACK RED. TEE (350-233)
- LEGEND VALVE 1/2" T-573 NO LEAD DI UNION (301-323NL)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1CNV6)
- ZORO SELECT Wye with 45 Deg Bend, 2 In Hub (1WHW9)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- ZORO SELECT Double Wye, 1-1/2 In Hub (02838)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT Wye, 2 In Hub (1WHV6)
- CHARLOTTE BATH Charlotte PVC006001000HA 2 in. 45 deg Pipe (42673)
- Zoro Select Fittings