Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Long Sweep 1/4 Bend
Mfr # ZFB220500
Zoro # G700722179
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Long Sweep Bend
- Color Green
- Fitting Connection Type Female Socket
- Standards ASTM A888
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB220500
- Zoro # G700722179
- UPC # 810074084703
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Overall Length | 14 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 5 in |
Fitting Side C Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 11 1/2 x 11 1/2 |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side A Outside Diameter | 5 5/16 in |
Description
90 Degrees Long Sweep Bend, Cast Iron, Epoxy Coated, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 5 in, Female, Socket, 5 5/16 in, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK COUPLING (350-501C)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x Slip, 1-1/2 in Pipe Size (127957)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 80 (1LMN6)
- STRINGLINER Braided Line Fl Green 500 Ft (25468)
- ZORO SELECT Malleable Iron Union, Class 150, 1 1/2 in x 1 1/2 in Fitting Pipe Size, FNPT x FNPT, 1 Pack (5P595)
- ZORO SELECT Flanged x FNPT, Steel Pipe Flange (BULK-PF-491)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y53)
- ZORO SELECT Female Socket, Cast Iron Wye (221330)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222158)
- HOMECARE PRODUCTS 8700129359 1 x .75 in. Malleable Iron Pipe Fitting Black Hex Reducing Bushing (HO576508)
- Zoro Select Black Pipe Fittings