Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Long Sweep 1/4 Bend
Mfr # 220498
Zoro # G800918526
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Long Bend Elbow
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220498
- Zoro # G800918526
- UPC # 810074080378
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Fitting Side C Outside Diameter | 4 7/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Overall Length | 12 1/2 in |
Fitting Side A Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 10 1/2 x 10 1/2 |
Description
90 Degrees Long Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 4 in, Female, Socket, 4 7/16 in, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Blue, 250 ft. L, 1/4" Outside Dia. (95FR-4-BLU-0250)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGS13812)
- DEVILBISS AUTOMOTIVE REFINISHING SPK-101-K AIR VALVE SERVICE KIT (DV802524)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (DCBV-18)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- ZORO SELECT 1" x 3/4" Plain Plain Carbon Steel Swage Nipple Class XS (1994833101)
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P482)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221313)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000510)
- ZORO SELECT Black Nipple, Seamless, 1/8 x36 (793N80)
- B & K UNION 1-1/2"" BLACK (521-707BG)
- Zoro Select Black Pipe Fittings