Shop All Black Pipe Fittings
Zoro Select
Female Socket, Cast Iron Long Sweep 1/4 Bend
Mfr # 220494
Zoro # G100722076
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degrees Long Bend Elbow
- Color Black
- Fitting Connection Type Female Socket
- Standards ASTM A888
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220494
- Zoro # G100722076
- UPC # 810074080354
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 10 1/2 in |
Pipe Size (Fittings) | 2" |
Fitting Side B Outside Diameter | 2 3/8 in |
Bend Nominal Dimensions | 9 1/2 x 9 1/2 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 2 3/8 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Description
90 Degrees Long Bend Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 2 in, Female, Socket, 2 3/8 in, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4 x 6 Pipe Nipple, Black Steel, 150 PSI, Lead Free (0830030003)
- GF PIPING SYSTEMS 2" Socket CPVC Ball Valve Inline True Union (163375022)
- PARKER Pipe Nipple, Steel, 1 in Pipe Size, MNPTF (1 FF-S)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Coupling Jar (6-Pack), 6PK (FSBC126JR)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P457)
- ZORO SELECT Black Nipple, Seamless, 3/8 x36 (793N84)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 300 (1LBX7)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (1MMU8)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU4)
- ZORO SELECT FNPT, Malleable Iron Union, Class 150 (5P590)
- LEGEND VALVE 1-1/4" BLACK 90 STREET ELBOW (350-046C)
- Zoro Select Black Pipe Fittings