Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 316 SS, 3 in
Mfr # 4381014270
Zoro # G000442159
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Butt Weld Butt Weld
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381014270
- Zoro # G000442159
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Color | Silver |
Connection Type | Butt Weld |
Fitting Side A Type | Butt Weld |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Fitting Shape | Elbow |
Material Grade | 316 |
For Pipe Schedule | 10 |
Fitting Material | 316 Stainless Steel |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 316, For Pipe Schedule 10, 3 in, Butt Weld, 3 in, 3 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3109 56 18)
- F MATIC Big Blue Toilet Bowl Cleaning, 12PK (BBT01)
- WOODFORD MFG 1/2 in. PEX x 24 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-24)
- PLUMB PAK Sillcock Handle Sq Broach1-3/4 (PP28601)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381014250)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 4 in (4381014280)
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 1/2 in x 3/8 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N012038)
- ZORO SELECT Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel (400B113N034012)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381017900)
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-7482)
- Zoro Select Stainless Steel Pipe Fittings