Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 316 SS, 2 in
Mfr # 4381020650
Zoro # G800442052
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Connection Type Butt Weld
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381020650
- Zoro # G800442052
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Outside Diameter | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Connection Type | Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Color | Silver |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Includes Pre-Applied Thread Sealant | No |
Fitting Shape | Elbow |
For Pipe Schedule | 40 |
Maximum Operating Pressure | Refer to Specification |
Fitting Side B Type | Butt Weld |
Includes Seal | No |
Fitting Material | 316 Stainless Steel |
Material Grade | 316 |
Fitting Side A Type | Butt Weld |
Pressure Level | Medium Pressure (300-999 psi) |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 316, For Pipe Schedule 40, 2 in, Butt Weld, 2 in, 2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- KERICK Float Ball, Rectangular, Polyethylene, 2 In (PF224)
- CHERNE Pipe Plug, Mechanical, 3 In, Natural Rubber (269921)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K766)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381020630)
- ZORO SELECT 3/8" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N038014)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8749)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (40FC111N114)
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- ZORO SELECT 1" Socket Weld 316 SS Tee (60TE111SW010)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- Zoro Select Stainless Steel Pipe Fittings