Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 316 SS, 2 1/2 in
Mfr # 4381014260
Zoro # G800442205
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381014260
- Zoro # G800442205
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Connection Type | Butt Weld |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Color | Silver |
Includes Seal | No |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Shape | Elbow |
Fitting Side A Type | Butt Weld |
For Pipe Schedule | 10 |
Fitting Side B Type | Butt Weld |
Material Grade | 316 |
Fitting Material | 316 Stainless Steel |
Includes Pre-Applied Thread Sealant | No |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 316, For Pipe Schedule 10, 2 1/2 in, Butt Weld, 2 1/2 in, 2 1/2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 4 in Pipe Size (1WKL8)
- RINNAI Kit 3 Directvent Corner Rack (790130)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA12)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 2", PVC/FPM, Socket x FPT (BFAS1020CFS)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 1 1/4 in (4381014230)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 2 in (4381014250)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 4 in (4381014280)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381002680)
- ZORO SELECT 3" FNPT 316 SS Threaded Cap (60RDC111N030)
- ZORO SELECT Straight Adapter, Steel, 3/4 in, NPT (ZUSA-PF-8977)
- Zoro Select Fittings