Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 304 SS, 6 x 5 in
Mfr # 4381010900
Zoro # G300442149
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Pipe Size 5 in, 6 in
- Color Silver
- Pipe Fitting Connection Type Butt Weld Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381010900
- Zoro # G300442149
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 5 in, 6 in |
Fitting Side B Nominal Pipe Size | 5 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 5 in |
Fitting Side A Outside Diameter | 6 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Color | Silver |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Connection Type | Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Fitting Material | 304 Stainless Steel |
Fitting Side B Type | Butt Weld |
Material Grade | 304 |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 10 |
Fitting Shape | Elbow |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Includes Seal | No |
Pressure Level | Low Pressure (100-299 psi) |
Fitting Side A Type | Butt Weld |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 304, For Pipe Schedule 10, 6 in, Butt Weld, 6 in, 5 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" FNPT Stainless Steel Ball Valve Inline (SSV-200NLH)
- ALL-SOURCE No-Seep No 3 Wax Ring Bowl Gasket (004410)
- BRENNAN INDUSTRIES Male NPT 45 Elbow, Gas, N2503 (N2503-06-04-SS)
- ZORO SELECT Tubing, Polyethylene, 5/16" I.D., 1/2" O.D. (ZUSA-HT-3412)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 in (4381009680)
- ZORO SELECT 1/2" x 3/8" 316/316L Stainless Steel Swage Nipple Sch 80 (0994833318)
- ZORO SELECT 1" Socket Weld SS Union (4307005168)
- ZORO SELECT Tee, 2", 150,316, Thrd Heavy (4381037480)
- ZORO SELECT Pipe Flange, Schedule 10, 304/304L SS (4381001260)
- ZORO SELECT Hex Bushing, 1/2"x1/8", 150,304, Thrd (4381031030)
- LEGEND VALVE 3/4" SS INSERT COUPLING (312-164SS)
- Zoro Select Stainless Steel Pipe Fittings