Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 304 SS, 6 in
Mfr # 4381017900
Zoro # G800441536
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Butt Weld Butt Weld
- Connection Type Butt Weld
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4381017900
- Zoro # G800441536
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side A Outside Diameter | 6 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Connection Type | Butt Weld |
Color | Silver |
Maximum Operating Pressure | Refer to Specification |
Fitting Material | 304 Stainless Steel |
Includes Seal | No |
Material Grade | 304 |
Fitting Shape | Elbow |
For Pipe Schedule | 40 |
Fitting Side A Type | Butt Weld |
Fitting Side B Type | Butt Weld |
Pressure Level | Medium Pressure (300-999 psi) |
Includes Pre-Applied Thread Sealant | No |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 304, For Pipe Schedule 40, 6 in, Butt Weld, 6 in, 6 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Kit El289A Micro Mntg Kit (660,770) (0305528)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VSF300)
- ASCO RedHat Solenoid Valve Coil, 480VAC, 60 Hz, 6.1W (238210-088-D*)
- ZORO SELECT CPVC Union, Schedule 80, 1/2" Pipe Size, Socket x Socket (9857-375-005)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8760)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- ZORO SELECT Hex Long Nipple, 304 SS, 1/8", MNPT (ZUSA-PF-7816)
- ZORO SELECT Half Coupling, 3/4", 150,316, Thrd Heavy (4381035640)
- ZORO SELECT Straight Adapter, Steel, 1/4 ", NPT x BSPT (ZUSA-PF-8003)
- ZORO SELECT Reduce Coupling, 2"x1-1/2", 150,316, Thrd (4381036550)
- ZORO SELECT Hex Coupling, 304 SS, 1/2" Pipe Size, FNPT (ZUSA-PF-7805)
- Zoro Select Fittings