Shop All Stainless Steel Pipe Fittings
Zoro Select
90 Long Radius Elbow, 304 SS, 6 in
Mfr # 4381009680
Zoro # G600441934
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Pipe Fitting Material Stainless Steel
- Pipe Size 6 in
- Connection Type Butt Weld
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381009680
- Zoro # G600441934
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 6 in |
Fitting Side A Outside Diameter | 6 in |
Fitting Side B Nominal Pipe Size | 6 in |
Details
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Pipe Fitting Material | Stainless Steel |
Item | Elbow |
Connection Type | Butt Weld |
Standards | ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43 |
Color | Silver |
Pipe Fitting Connection Type | Butt Weld Butt Weld |
Maximum Operating Pressure | 275 psi @ 150 Degrees F |
Fitting Shape | Elbow |
Pressure Level | Low Pressure (100-299 psi) |
Includes Seal | No |
Fitting Side A Type | Butt Weld |
Fitting Material | 304 Stainless Steel |
Material Grade | 304 |
Fitting Side B Type | Butt Weld |
Includes Pre-Applied Thread Sealant | No |
For Pipe Schedule | 10 |
Description
90 Degrees Long Radius Elbow, Stainless Steel, 304, For Pipe Schedule 10, 6 in, Butt Weld, 6 in, 6 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Exposed Two Handle Shower Fitting, Polished Chrome, Wall (756-CP)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PLCD10006)
- LEGEND VALVE 3/4" X 1/2" BLACK HEX BUSHING (350-609C)
- BOBRICK Lock, Door , W/Key, Tamp Disp (352-100)
- ZORO SELECT 90 Long Radius Elbow, 304 SS, 6 x 5 in (4381010900)
- ZORO SELECT Elbow, 45 deg, 3/4", 150,316, Thrd Heavy (4381034640)
- ZORO SELECT Reduce Coupling, 1-1/2"x1", 150,316, Thrd (4381036460)
- ZORO SELECT 1/4" x 1/8" FNPT SS Reducing Coupling (4307000500)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- ZORO SELECT 2" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRV4)
- B&K 3/8 In. C x 3/8 In. C x 60 In. L Stainless Steel Faucet Connector (496-038)
- Zoro Select Fittings