Shop All Brass Pipe Fittings
Zoro Select
90 Elbow Reducer, Brass, 3/8 x 1/8 in
Mfr # ZUSA-PF-10383
Zoro # G000424995
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Reducer
- Pipe Fitting Material Brass
- Standards NSF 61
- Color Brown
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10383
- Zoro # G000424995
- UPC # 193005109608
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Description
90 Degrees Elbow Reducer, Brass, Class Class 125, 3/8 in, Female, NPT, 18, 1/8 in, Female, NPT, 27, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4 in. Copper Pressure Tube Cap Fitting (I61734)
- ASAHI 1-1/2" Socket x Thread PVC Ball Valve 2-Way (111605015)
- KOHLER Aerator & Key Kit, 1.2 Gpm (1281577)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/4" Pipe Size (6RCX1)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/2" Pipe Size 10 PK (6AZD3)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (6RDC0)
- ZORO SELECT Brass Countersink Plug, MNPT, 2" Pipe Size (22UL68)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- ZORO SELECT Brass 90 Degrees Male Elbow, MNPT, 1/8" Pipe Size (6AYT2)
- NIBCO 0.5 in. Brass Slip Union (123775)
- Zoro Select Fittings