Shop All Brass Pipe Fittings
Zoro Select
90 Elbow Reducer, Brass, 1/4 x 1/8 in
Mfr # ZUSA-PF-10382
Zoro # G600424982
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Reducer
- Pipe Fitting Material Brass
- Standards NSF 61
- Application Air, Natural Gas, Oil, Potable Water
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10382
- Zoro # G600424982
- UPC # 193005109592
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
90 Degrees Elbow Reducer, Brass, Class Class 125, 1/4 in, Female, NPT, 18, 1/8 in, Female, NPT, 27, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tee Assembly (73860)
- ANVIL Strut Pipe Clamp, Pipe Sz 2 In (2400326126)
- ZURN W/Ubv Non-Potable 1" 975Xl (1-975XLU)
- ZORO SELECT 1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADF6)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3/4" Pipe Size (1VFR5)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- ZORO SELECT Low Lead Brass Forged Female Tee, 3/8" Pipe Size (706201-06)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (706115-06)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" Pipe Size (706120-0808)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size (6RCU0)
- THRIFCO PLUMBING 1/2 X 3/8 Brass 90 Red. Elbow (5317013)
- Zoro Select Fittings