Shop All Brass Pipe Fittings
Zoro Select
90 Elbow Reducer, Brass, 1/2 x 1/4 in
Mfr # ZUSA-PF-10385
Zoro # G900424989
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Reducer
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Female NPT
- Pipe Size 1/2 in, 1/4 in
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10385
- Zoro # G900424989
- UPC # 193005109677
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Description
90 Degrees Elbow Reducer, Brass, Class Class 125, 1/2 in, Female, NPT, 14, 1/4 in, Female, NPT, 18, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- SHAW PLUGS Mech Expansion Plug, Turn-Tite, 3-1/4In (52010)
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (22UL18)
- ZORO SELECT Red Brass Flange, FNPT, 1/2" Pipe Size (4TJJ7)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size 10 PK (6CTE7)
- ZORO SELECT 45 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10686)
- ZORO SELECT Brass Raised Square Plug, Socket (BPR600)
- ZORO SELECT Hex Bushing, Brass, 1/4 x 1/8 in, NPT (ZUSA-PF-10608)
- PLUMB PAK Hose Connecter 3/4''Male (PP850-19)
- Zoro Select Fittings