Shop All Brass Pipe Fittings
Zoro Select
90 Elbow, Brass, 3/8 in, F BSPT, Class 125
Mfr # ZUSA-PF-10364
Zoro # G100424994
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10364
- Zoro # G100424994
- UPC # 193005109349
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
90 Degrees Elbow, Brass, Class Class 125, 3/8 in, Female, BSPT, 19, 3/8 in, Female, BSPT, 19, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 1/2 in Pipe Size (438421)
- ZORO SELECT Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT (ZUSA-PF-7804)
- BANJO 1" Male Adapter x FNPT Cam Lever Coupling (100A)
- ANVIL 3/4X48 Std Gal Ready Cut Pipe (0331223966)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- ZORO SELECT Brass Reducing Tee, FNPT, 1/2" x 1/2" x 1/4" Pipe Size (22UL60)
- ZORO SELECT Chrome Plated Brass Hex Bushing, FNPT x MNPT, 3/8" x 1/4" Pipe Size (81110-0604)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 3/4" Pipe Size (6AYU0)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYX6)
- ZORO SELECT 90 Elbow Reducer, Brass, 3/4 x 3/8 in (ZUSA-PF-10388)
- PARKER Brass Reducing Bushing, NPT Male x NPT Female, 3/4" x 1/4" Pipe Size (VS209P-12-4)
- Zoro Select Brass Pipe Fittings