Shop All Brass Pipe Fittings
Zoro Select
90 Elbow, Brass, 3/4 in, F BSPT, Class 125
Mfr # ZUSA-PF-10366
Zoro # G000425091
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Brass
- Color Brown
- Connection Type Threaded
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10366
- Zoro # G000425091
- UPC # 193005109363
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Description
90 Degrees Elbow, Brass, Class Class 125, 3/4 in, Female, BSPT, 14, 3/4 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Cartridge (1248B)
- WATER-TITE Washing Machine Oulet Box w/Hammer Arrester 1/2" Sweat (85708)
- SMITH-COOPER 3/4" MNPT x 3 ft. TBE Brass Pipe Nipple Sch 40 (4385011870)
- PARKER TRIPLE-LOK - PIPE (4 FTX-SS)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/4" Pipe Size (706116-04)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (706110-0604)
- ZORO SELECT Low Lead Brass Street Elbow, 1/4" Pipe Size (706118-04)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/4" x 3/4" Pipe Size (1VGE5)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 1-1/4" Pipe Size (1VGA3)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- THRIFCO PLUMBING 3/4 X 4 Inch Brass Nipple (5320031)
- Zoro Select Fittings