Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Tapped 1/4 Bend
Mfr # 220330
Zoro # G200722099
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
- Pipe Fitting Gender Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 220330
- Zoro # G200722099
- UPC # 810074080224
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 2 in x 1 1/2 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Bend Nominal Dimensions | 3 1/4 X 2 1/4 |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Pipe Size | 1 1/2 in, 2 in |
Overall Length | 4 1/4 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 2 in, Female, Socket, 2 3/8 in, 1 1/2 in, Female, Socket, 2 3/8 in, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2 Inch Eljer / Universal Counter Balance Flapper Assembly, Coa (9408015)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- GRUVLOK Coupling, Ductile Iron, 2 in, Grooved (0390211720)
- ZORO SELECT 90 Elbow, 10 in, Female NPT, Schedule 40 (406100)
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220332)
- ZORO SELECT 1/2" Female NPSC x Female NPSC Steel Merchant Coupling Class 150 (71103)
- ZORO SELECT 1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (5P552)
- ZORO SELECT 3/4" Female NPT Black Forged Steel Cap Class 3000 (1MNE3)
- ZORO SELECT 3/4" x 1/2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P489)
- ZORO SELECT 1-1/2" Female NPT Black Forged Steel Cap Class 3000 (1MNE6)
- ANVIL 1-1/2" x 1/2" Female NPT x Female NPT Cast Iron Eccentric Reducer Coupling Class 125 (0300154200)
- Zoro Select Fittings