Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Tapped 1/4 Bend
Mfr # 220326
Zoro # G200722037
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
- Overall Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 220326
- Zoro # G200722037
- UPC # 810074080217
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Overall Length | 4 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 15/16 in |
Fitting Side A Outside Diameter | 1 15/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side C Outside Diameter | 1 15/16 in |
Bend Nominal Dimensions | 3 X 2 |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Pipe Size | 1 1/2 in |
Description
90 Degrees Elbow, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 1 1/2 in, Female, Socket, 1 15/16 in, 1 1/2 in, Female, Socket, 1 15/16 in, 1 15/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- KOHLER Reve Quiet Close Toilet Seat (4777-0)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU2)
- ZORO SELECT 2" Female NPT Malleable Iron Cap Class 300 (1LCA2)
- ZORO SELECT 3" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (1MNP5)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EZ4)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA7)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-14919)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y66)
- Zoro Select Fittings