Shop All Aluminum Pipe Fittings
Zoro Select
90 Elbow, Aluminum, 3 in, FNPT, Class 150
Mfr # ZUSA-PF-9431
Zoro # G7685690
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape 90 Degrees Elbow
- Application Air, Non-Potable Water, Oil
- Connection Type Threaded
- Standards MIL-DTL-52618-E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9431
- Zoro # G7685690
- UPC # 193005062330
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size | 3 in |
Fitting Pipe Size | 3 in x 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Description
90 Degrees Elbow, Aluminum, Class Class 150, 3 in, Female, NPT, 8, 3 in, Female, NPT, 8, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- THRIFCO PLUMBING 2 Inch ABS Street Tee, S x H x H (6792157)
- PROSOURCE Pvc Pipe Cutter Ratcheting (PE-42-S3L)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1/2 in Pipe Size (411005)
- ZORO SELECT Half Coupling, Aluminum, 3/8 in Pipe Size (ZUSA-PF-9443)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- ZORO SELECT Slip On Pipe Flange, Flat Face, 3 in (BULK-PF-474)
- ZORO SELECT 90 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9426)
- ZORO SELECT Hex Bushing, Aluminum, 2" x 1", MNPT x FNPT (ZUSA-PF-9413)
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- Zoro Select Aluminum Pipe Fittings