Shop All Aluminum Pipe Fittings
Zoro Select
90 Elbow, Aluminum, 1 in, FNPT, Class 150
Mfr # ZUSA-PF-9426
Zoro # G7688691
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Specific Fitting Shape 90 Degrees Elbow
- Standards MIL-DTL-52618-E
- Color Silver
- Application Air, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9426
- Zoro # G7688691
- UPC # 193005062385
- Country of Origin United States
- Category Aluminum Pipe Fittings
Dimensions
Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
90 Degrees Elbow, Aluminum, Class Class 150, 1 in, Female, NPT, 12, 1 in, Female, NPT, 12, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Bar Faucet Acryl 2-Hndl Chrome (PFN47850CP-LF)
- ZURN Spout Base, Brass, Fits Zurn Faucets (P6915-XL-1)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 14 in. L Freezeless Anti-Siphon Sillcock (17CP-14-MH)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free (BKF-CV-HB-G)
- ZORO SELECT Straight Coupling, Aluminum, 3 in, NPT (ZUSA-PF-9389)
- ZORO SELECT Square Head Plug, Aluminum, 1/2 ", MNPT (ZUSA-PF-9580)
- ZORO SELECT Straight Coupling, Aluminum, 3/8", FNPT (ZUSA-PF-9381)
- ZORO SELECT Straight Union, Aluminum, 1/2 in, FNPT (ZUSA-PF-9435)
- ZORO SELECT Square Head Plug, Aluminum, 3/4", MNPT (ZUSA-PF-9581)
- ZORO SELECT Half Coupling, Aluminum, 1 in, Class 150 (ZUSA-PF-9446)
- REMKE Thread Adapter, PG16 Ext Thread, 1/2" NPT (RAPG-16M50F)
- Zoro Select Fittings