Shop All ABS Pipe Fittings
Zoro Select
90 Deg Vent Elbow, 3 In Hub
Mfr # 1WJH3
Zoro # G2264981
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Vent Elbow
- Specific Fitting Shape 90 Degree Vent Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJH3
- Zoro # G2264981
- UPC # 012871030864
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 2 7/8 in |
For Pipe Outside Diameter | 3 1/2 in |
Fitting Pipe Size | 3 in x 3 in |
Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Description
90 Degrees Vent Elbow, ABS, Schedule 40, For Pipe Schedule 40, 3 in, Female, Socket, 3 9/16 in, 3 in, Female, Socket, 3 9/16 in, Includes Seal No, For Pipe Outside Diameter 3 1/2 in, 2 7/8 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- SHARKBITE COUPLR 1"" IPS X 1""IPS SB (UIP3020A)
- VIEGA Viega ProPress XL adapter, 4" x 4" (20839)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- ZORO SELECT 22-1/2 Street Elbow, 1-1/2 In HubxSpigot (1WJF8)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- ZORO SELECT 45 Deg Street Elbow, 4 In Hub x Spigot (1WJA8)
- ZORO SELECT Flush Cleanout Tee, 2 In FNPT x Hub (1CNV9)
- ZORO SELECT Flush Bushing, 2 In x 1-1/2 In SpigotxHub (1WJB8)
- NIBCO 4 In. x 3 In. ABS Flange x Hub Closet Flange Adjustable (C5851A4)
- Zoro Select ABS Pipe Fittings