Shop All ABS Pipe Fittings
Zoro Select
90 Deg Vent Elbow, 2 In Hub
Mfr # 1WJH2
Zoro # G1568655
original price:
$5.59
18% off
new price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Vent Elbow
- Specific Fitting Shape 90 Degree Vent Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WJH2
- Zoro # G1568655
- UPC # 012871030857
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Pipe Size | 2 in x 2 in |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 2 11/16 in |
Fitting Side A Nominal Pipe Size | 2 in |
Overall Length | 3 in |
Fitting Side B Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 11/16 in |
Description
90 Degrees Vent Elbow, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Female, Socket, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, 3 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" x 3" 316 SS NIPPLE (316-084)
- ZURN Faucet, Sensor, Lead Free, 6"Base For - Part# Z6915-Xl-Mt (Z6915-XL-MT)
- KOHLER Riff Tub Spout With Diverter Polished Chrome (27406-CP)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- ZORO SELECT Pipe Adapter, 2 In x 1-1/2 In Hub (1WJE5)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ZORO SELECT Fitting Adapter, 2 In FNPT x Spigot (1WJC7)
- ZORO SELECT Socket Cap, 2 In Hub (1WJF3)
- ZORO SELECT Coupling, 2 In Hub (1WJD7)
- ZORO SELECT Threaded Cap, 1-1/2 In FNPT (1WJG3)
- THRIFCO PLUMBING 2 Inch ABS Cap (6793082)
- Zoro Select ABS Pipe Fittings