Shop All ABS Pipe Fittings
Zoro Select
90 Deg Elbow, 4 In Hub
Mfr # 1WHZ5
Zoro # G2335155
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHZ5
- Zoro # G2335155
- UPC # 012871028793
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Overall Length | 7 3/4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Outside Diameter | 5 in |
Pipe Size | 4 in |
For Pipe Outside Diameter | 4 1/2 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Pipe Size | 4 in x 4 in |
Fitting Side A Outside Diameter | 5 in |
Description
90 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 4 in, Female, Socket, 5 in, 4 in, Female, Socket, 5 in, Includes Seal No, For Pipe Outside Diameter 4 1/2 in, 7 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASIKS Relief/Backpress Valve, PVC, 1/2", Tfm, Dial (S-RV050T-PV)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-PN)
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Cross - 1/4" FNPT (ZUSA-PF-58)
- ZORO SELECT Red. San. Tee, 2 x 2 x 1-1/2" (1WHU1)
- ZORO SELECT San. Tee, 2 In Hub (1WHT7)
- ZORO SELECT 90 Long Sweep Elbow, 1-1/2 In HubxSpigot (03060)
- ZORO SELECT Cleanout Adapter, 1-1/2 In FNPT x Spigot (1WJC6)
- ZORO SELECT 45 Deg Elbow, 4 In Hub (1WJA4)
- ZORO SELECT San. Tee, 3 InHub (1WHT8)
- ZORO SELECT 90 Vent Elbow, 1-1/2 In x 1-1/2 In Hub (1WJH1)
- Zoro Select ABS Pipe Fittings