Shop All ABS Pipe Fittings
Zoro Select
90 Deg Elbow, 1-1/2 In x 1-1/2 In Hub
Mfr # 1WHZ2
Zoro # G1050515
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type Hub x Hub
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WHZ2
- Zoro # G1050515
- UPC # 012871028762
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 3/16 in |
Overall Length | 3 1/2 in |
Fitting Side B Outside Diameter | 2 3/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Pipe Outside Diameter | 1 7/8 in |
Description
90 Degrees Elbow, ABS, Schedule 40, For Pipe Schedule 40, 1 1/2 in, Female, Socket, 2 3/16 in, 1 1/2 in, Female, Socket, 2 3/16 in, Includes Seal No, For Pipe Outside Diameter 1 7/8 in, 3 1/2 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW 5/8" O.D. COMP x 1/2" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-5812-NL)
- JONES STEPHENS Oil Rubbed Bronze 1/2" x 6" Brass Nipple (N2310RB)
- KOHLER Handle, Cross (1011053-AF)
- LEGEND VALVE 3/4" PEX CONNECTOR-PR (830-145)
- ZORO SELECT Trap Adapter, 1-1/2 In Hub x Slip (1WJL6)
- ZORO SELECT 45 Deg Street Elbow, 1-1/2 In HubxSpigot (1WJA5)
- ZORO SELECT Pipe Adapter, 2 In x 1-1/2 In Hub (1WJE5)
- ZORO SELECT 90 Deg Elbow, 2 In Hub (1WHZ3)
- ZORO SELECT Closet Bend, 4 In x 3 In Hub x Spigot (03107)
- ZORO SELECT Fitting Adapter, 3 In FNPT x Spigot (1WJC8)
- GENOVA PRODUCTS Plugs 4 in. Abs Cleanout (ABS001061600)
- Zoro Select ABS Pipe Fittings