Shop All Plastic Bags
Zoro Select
9" x 7" Vacuum Sealer Bags, 3 mil, Clear
Mfr # 5CPV8
Zoro # G2289655
product price: $80.89
/pk 1000, $0.08/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Bag Closure Type Heat Seal
- Thickness 3 mil
- Material Low Density Polyethylene (LDPE) and Nylon
- Standards FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5CPV8
- Zoro # G2289655
- UPC # 654866020872
- Country of Origin Viet Nam
- Category Plastic Bags
Dimensions
Width | 7" |
Length | 9" |
Depth | 0 |
Size | 9" x 7" |
Overall Length | 9 in |
Overall Width | 7 in |
Details
Item | Vacuum Sealer Bags |
Color | Clear |
Bag Closure Type | Heat Seal |
Thickness | 3 mil |
Material | Low Density Polyethylene (LDPE) and Nylon |
Standards | FDA, USDA |
Hang Hole | No |
Bag Material | Poly-Nylon |
Bag Item | Vacuum Pouch |
FDA Compliant | Yes |
Reclosable | Open |
Maximum Cooking Temperature | 176 Degrees F |
Compatible Sealer Type | In Chamber |
Description
Vacuum Sealer Bag, Bag Closure Type Triple Seal, Bag Features Standard, Bag Item Vacuum Pouch, Bag Material Poly-Nylon, Bag Package Configuration Flat Bag, Color Clear, Compatible Sealer Type In Chamber, FDA Compliant Yes, Length 9 in, Maximum Cooking Temperature 176 Degrees F, Reclosable Open, Standards FDA, USDA, Thickness 3 mil, Width 7 in, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAKURA Solid Paint Marker Original BC, Fluorescent Pink Color Family (46593)
- OHAUS Spring Scale, 500g/5 N Capacity (8002-MN)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 22", Kraft, 20/Bundle (55VH25)
- MAPS INTERNATIONAL Glow in the Dark Star Map (MI03)
- ZORO SELECT 15" x 10" Vacuum Sealer Bags, 3 mil, Clear (3CUD5)
- ZORO SELECT 26" x 16" Vacuum Sealer Bags, 3 mil, Clear (5CPX7)
- ZORO SELECT 18" x 12" Vacuum Sealer Bags, 3 mil, Clear (5CPX0)
- ZORO SELECT 6" x 4" Open Poly Bags, 2 mil, Clear (5ZW08)
- ZORO SELECT Corrosion Inhibiting Bags, 36 in L, PK200 (VBB00055)
- ZORO SELECT Open Poly Bags, 4 mil, Pink (5CYE8)
- GLOBAL INDUSTRIAL Gaylord & Tote Bin Liner, 4 Mil, 51Lx49Wx73H (B2254998)
- Zoro Select Plastic Bags