Shop All Plastic Bags
Zoro Select
9" x 6" Open Poly Bags, 4 mil, Clear
Mfr # 5DHR0
Zoro # G0513676
product price: $35.99
/pk 1000, $0.04/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Length 9"
- Color Clear
- Bag Closure Type None
- Thickness 4 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DHR0
- Zoro # G0513676
- UPC # 654866004889
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 6" |
Length | 9" |
Depth | 0 |
Size | 9" x 6" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 4 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Flat |
Bag Type | Standard |
Mil Thickness Range | 3.7 to 4 mil |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Flat, Bag Type Standard, Low Density Polyethylene (LDPE), Thickness 4 mil, Depth 0, Width 6 in, Length 9 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Mil Thickness Range 3.7 to 4 mil, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 24mm W, Clear, 4-47/64" dia (GS 490)
- SHARPIE Pen, Gel, 0.7mm, 4/PK, Black Ink/Black Barrel PK (SAN2126213)
- NOVUS Staples, Heavy-Duty, 140 Capacity (042-0045)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.35"x26-1/5ft., Black/Red (TZe421)
- ZORO SELECT 8" x 3" Open Poly Bags, 4 mil, Clear (5DHN0)
- ZORO SELECT 4" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPL3)
- ZORO SELECT 8" x 3" Open Poly Bags on a Roll, 1.40 mil, Clear (5CPK6)
- ZORO SELECT 10" x 7" Open Poly Bags, 1 mil, Clear, PK 1000 (5DRH6)
- ZORO SELECT 54" x 21" Garment Bags, 0.6 mil, Clear, PK 360 (5DTU9)
- ZORO SELECT 10" x 10" Open Poly Bags, 1 mil, Clear (5DRK4)
- PARTNERS BRAND 12" x 8" 20" Gusset Polypro Bags, 1.5 mil, Clear, PK 500 (PBG135)
- Zoro Select Shipping & Packing Bags