Shop All Plastic Bags
Zoro Select
9" x 2150 ft. Poly Tubing, 2 mil, Clear
Mfr # 2EWP1
Zoro # G3090446
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2150 ft.
- Bag Closure Type None
- Thickness 2 mil
- Material Low Density Polyethylene (LDPE)
- Standards Amine Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EWP1
- Zoro # G3090446
- UPC # 654866019173
- Country of Origin Multiple
- Category Plastic Bags
Dimensions
Width | 9" |
Length | 2150 ft. |
Depth | 0 |
Core Dia. | 3" |
Size | 9" x 2150 ft. |
Roll Length | 2,150 ft |
Core Diameter | 3 in |
Roll Dia. | 12 in |
Details
Item | Poly Tubing |
Color | Clear |
Bag Closure Type | None |
Thickness | 2 mil |
Material | Low Density Polyethylene (LDPE) |
Standards | Amine Free |
Hang Hole | No |
Bag Material | Low Density Polyethylene (LDPE) |
Bag Item | Poly Tubing |
Package Configuration | Cored Roll |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | -60 Degrees F |
Description
Bag Features Standard, Poly Tubing, Thickness 2 mil, Width 9 in, FDA Compliant Yes, Roll Length 2,150 ft, Core Diameter 3 in, Low Density Polyethylene (LDPE), Clear, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 180 Degrees F, Package Configuration Cored Roll, Roll Dia. 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Magnetic Algebra Tiles™ (7641)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- SOPHIA INSTITUTE PRESS Spider Who Saved Christmas Book (9781644132111)
- ZORO SELECT Corrugated Boxes, 15" x 12" x 12", Kraft, 25/Bundle (11A726)
- ZORO SELECT 16" x 2150 ft. Poly Tubing, 2 mil, Clear (5CRD2)
- ZORO SELECT 4" x 2150 ft. Poly Tubing, 2 mil, Pink (5CYJ0)
- ZORO SELECT 1-1/2" x 2150 ft. Poly Tubing, 2 mil, Clear (5CPX9)
- ZORO SELECT 32" x 15" Open Poly Bags, 1.50 mil, Clear (5DTG5)
- ZORO SELECT 3" x 2" Open Poly Bags, 6 mil, Clear (5DHZ5)
- ZORO SELECT 16" x 14" Open Poly Bags, 4 mil, Clear (5DHV5)
- ZORO SELECT 24" x 20" Open Poly Bags, 2 mil, Clear (5DHA0)
- Zoro Select Shipping & Packing Bags